This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Large compression pliers K06

Article no.: 729900 K06

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for conductor cross-section 10 mm2 - 120 mm2
    Weight 2.9 kg
    overall length 650 mm
    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 729900 K06

    Description

    Version:

    Sturdy head with compound action and integral rotatable form wheels. Tubular handles with plastic grips. Cross-section assignment visible on the form wheels.

    Application:

    For non-insulated tube type cable lugsand pipe connectors (standard design).

    Note:

    Not suitable for DIN compression cable lugs or for French CNF cable lugs.
    Crimping tools for DIN and French CNF cable lugs available on request.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart