{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for conductor cross-section | 10 mm2 - 120 mm2 | |
Weight | 2.9 kg | |
overall length | 650 mm | |
Type of product | Crimping tool |
Article number | 729900 K06 |