Electronics side cutter Super Knips® 125 mm

Article no.: 726480 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,698 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Cutting chamfer: without bevel
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Cutting chamfer without bevel
Material Stainless steel, INOX
Head width 13.5 mm
Cutter length 9 mm
Cutting capacity copper wire up to ⌀ 0.2 mm - 1.6 mm
Cutting capacity medium-hard steel wire 0.2 mm - 1 mm
Standard DIN ISO 9654
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 54 HRC)
with return spring yes
with wire holder no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726480 125
EAN / GTIN 4003773035381
Manufacturer number 78 03 125

Description

Version:

Slim head with precision ground cutting edges, with fine cutting chamfer. Handles with multi-component covering, with opening spring.

Standard:

DIN ISO 9654

Material:

Made of stainless steel (INOX).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart