TY® bit set, 8 pieces, 1/4 inch C 6.3 29 mm 8

Article no.: 674163 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Screwdriver for TORX® screws
    Number of pieces 8
    Bit length 29 mm
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 674163 8
    EAN / GTIN 4010995421373
    Manufacturer number 42137

    Description

    Version:

    The TY® bits are 29 mm long. The additional length of 4 mm compared to 25 mm bits provides a longer torsion zone, resulting in longer working life. Ideal for high-powered power drills and impact screwdrivers. Bits are stored in the BitBuddy® plastic holder, allowing easy one-handed change of the bit directly from the holder into the screwdriver.

    Advantage:

    The coloured bits can be found quickly and easily, and thanks to the fluorescent coating can be found even in the dark using UV light.

    Content:

    Bits, C 6.3, for Phillips: 1 pc. PH2
    Bits, C 6.3, for Pozidriv: 1 pc. each size PZ1; PZ2; PZ3
    Bits, C 6.3, for internal Torx®: 1 pc. each size TX15; TX20; TX25
    Adapter: 1 pc.

    Note:

    A suitable LED / UV torch can be found under No. 081518 UV-LED.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart