{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
Illumination | 450 lm | |
Illumination step 2 | 300 lm | |
Illumination step 3 | 120 lm | |
Illumination time | 2 h - 8 h | |
Power supply | Rechargeable battery-powered | |
Wavelength of UV radiation | 395 nm | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2.6 Ah | |
Overall length | 158 mm | |
Head ⌀ | 29 mm | |
Type of product | Flashlight |
Article number |
081518 UV-LED
Copy |
|
EAN / GTIN |
4045197967251
Copy |
|
Manufacturer number |
081518 UV-LED
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |