Torx® key L-wrench set powder-coated, Number of screwdrivers: 8

Article no.: 624860 8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
752 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 8
Drive profile Screwdriver for TORX® screws
Material PB Swiss Tools special alloy.
Surface powder-coated
Point black
Packaging Plastic clip
Ball point on the long arm no
Type of product Screwdriver

Identification numbers & Classifications

Article number 624860 8
EAN / GTIN 7610733244034
Manufacturer number 410.H 6-25 RB

Description

Version:

L-shank; through hardened (hard and tough).

Material:

PB Swiss Tools special alloy, surface nickel-plated, chrome-plated and powder-coated for quick location using clear “Rainbow” colour coding. Black tip.

Supplied with:

1 each L-wrench No. 624850: TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25
Presented in: Plastic clip

Downloads & documents

Compare with similar products

This article


Recommendations


Torx® key L-wrench set powder-coated, Number of screwdrivers: 8

Torx® key L-wrench set powder-coated, Number of screwdrivers: 8

on request
In stock
752 pieces in stock
US $ 70.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
832 pieces in stock
US $ 36.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,557 pieces in stock
US $ 18.23
plus VAT at the current rate Prices plus delivery costs
Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
Number of screwdrivers 8 8 8
Ball point on the long arm no yes no
Surface powder-coated chrome-plated phosphated
Material PB Swiss Tools special alloy. Chrome vanadium steel Chromium vanadium steel
Type of product Screwdriver Screwdriver Screwdriver

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart