{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 8 | |
Drive profile | Screwdriver for TORX® screws | |
Material | PB Swiss Tools special alloy. | |
Surface | powder-coated | |
Point | black | |
Packaging | Plastic clip | |
Ball point on the long arm | no | |
Type of product | Screwdriver |
Article number | 624860 8 | |
EAN / GTIN | 7610733244034 | |
Manufacturer number | 410.H 6-25 RB |
This article |
Recommendations |
||
---|---|---|---|
Torx® key L-wrench set powder-coated, Number of screwdrivers: 8
on request
In stock
782 pieces in stock
US $ 70.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
855 pieces in stock
US $ 36.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,584 pieces in stock
US $ 18.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Number of screwdrivers | 8 | 8 | 8 |
Ball point on the long arm | no | yes | no |
Surface | powder-coated | chrome-plated | phosphated |
Material | PB Swiss Tools special alloy. | Chrome vanadium steel | Chromium vanadium steel |
Type of product | Screwdriver | Screwdriver | Screwdriver |