This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Torx® key L-wrench phosphated TX6

Article no.: 624855 TX6

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX6
Stock length 42×16 mm
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Type of shank angled
Surface phosphated
Ball point on the long arm no
Type of product Screwdriver

Identification numbers & Classifications

Article number 624855 TX6
Manufacturer number 624855 TX6

Description

Version:

L-shank; through hardened (hard and tough).

Material:

Chromium vanadium steel, phosphated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart