Pull-stroke saw, cross ground rigid handle with teeth on both sides

Article no.: 581750
plus VAT at the current rate Prices plus delivery costs
on request
In stock
117 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tooth version Cross ground
TPI 6 − 8.5 / 17
Blade thickness 0.5 mm
Blade length 240 mm
Type of product folding saw

Identification numbers & Classifications

Article number 581750
EAN / GTIN 7311518285586
Manufacturer number PC-9-9/17-PS

Description

Version:

With cross-cut teeth on both sides, blade thickness only 0.5 mm.

Application:

For fine (17 TPI) and medium-coarse cuts (progressive 6 − 8.5 TPI), flush cuts in all woods.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart