{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Graduation of the rotary range | 1 degrees | |
Vernier graduation value | 6 arcmin | |
Rotation range | 360 degrees | |
Table glass ⌀ | 66 mm | |
Table ⌀ | 120 mm | |
Type of product | Rotary table |
Article number | 493030 | |
EAN / GTIN | 2050001046895 |