This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

FlexiScope 2 and 3 probe for camera hand grip, side view 170 mm

Article no.: 492889 170

Select article variation and quantity

Probe length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Probe ⌀ 4 mm
    Probe length 170 mm
    Direction of view 70 degrees
    Image aperture angle 85 degrees
    Type of product Probe

    Identification numbers & Classifications

    Article number 492889 170
    Manufacturer number 96.0406s

    Description

    Per:

    FlexiVision 100 con impugnatura della telecamera FlexiScope 3 n. art. 492864.

    Accessori speciali:

    Tubi di protezione su richiesta.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart