{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Probe ⌀ | 4 mm | |
Probe length | 170 mm | |
Direction of view | 70 degrees | |
Image aperture angle | 85 degrees | |
Type of product | Probe |
Article number | 492889 170 | |
Manufacturer number | 96.0406s |