This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cold light source LED FX4000

Article no.: 492860 FX4000

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains operated
Intensity of illumination 640 lm
comparable light output to a halogen bulb >150 W
Colour temperature 5,800 K
Type of product Endoscope lighting

Identification numbers & Classifications

Article number 492860 FX4000
Manufacturer number FX.4000.LED

Description

Application:

LED cold light source in conjunction with glass fibre optic cable No. 492850 ensures optimum illumination. Suitable for all endoscopes.
Brightness exceeds that of a comparable 150 W halogen lamp.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart