LED cold light source F3000

Article no.: 492242 F3000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Intensity of illumination 640 lm
Power supply Mains operated
Colour temperature 5,800 K
Power consumption 65 W
comparable light output to a halogen bulb > 150 W
Overall length 196 mm
Overall width 170 mm
Overall height 98 mm
Weight 3.8 kg
Type of product Lighting unit for measuring tool

Identification numbers & Classifications

Article number 492242 F3000
EAN / GTIN 4045197578235

Description

Version:

Very bright dimmable cold light source with long-life (> 30,000 h) and energy-saving LED technology (5800 K). Sturdy metal casing, can be stacked as a stable assembly. ESD socket for dissipating static electrical charges. Extremely high light densities at the illuminated area.
Remotely controlled with a foot switch or USB, extremely quiet fan. Shutter functionality. Can be used in vertical orientation.
Optional halogen filter simulates halogen light 3500 K.

Supplied with:

LED cold light source, double swan neck fibre optic cable (⌀ 4.5 mm, length 550 mm) with integral focussing lenses.
With EU mains cable.

Optional extras:

Halogen filter, foot switch No. 492244 size SWITCH.

Note:

Further fibre optic cables, gap ring light sources, colour filters and other accessories available on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart