Setting ring for measuring range 12 − 20 1 mm

Article no.: 435106 1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thickness 1 mm
Type of product Setting ring

Identification numbers & Classifications

Article number 435106 1
EAN / GTIN 2050001950871
Manufacturer number 10300031

Description

Application:

For extending the measurement range by the thickness of the setting ring.

Suitable for:

SU internal precision bore gauges No. 435040; 435050; 435060; 435070.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart