Sealing cord for grid plates 50X4

Article no.: 385060 50X4
(2.10 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

Length×⌀ (m×mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 50 m
4 mm
Type of product Sealants

Identification numbers & Classifications

Article number 385060 50X4
EAN / GTIN 2050001717375
Manufacturer number 00070

Description

Application:

  • The neoprene sealing cord is laid in the suction groove of the grid plate, to limit the clamping area.
  • The diameter of the sealing cord depends on the cross-section of the groove.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart