Clamping element 2-component handle, Type: 16/100

Article no.: 377150 16/100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hole ⌀ 16 mm
Version rigid
Clamping height max. 200 mm
Throat 100 mm
Type of product Clamp

Identification numbers & Classifications

Article number 377150 16/100
EAN / GTIN 4008158038681
Manufacturer number TW16-20-10-2K

Description

Version:

High-quality 2-part plastic handle.

Advantage:

  • Can be incorporated in to the welding table without using tools.
  • Wide variety of uses, and steplessly adjustable.
  • Convenient, secure, pin-point individual clamping.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart