Clamping element 2-component handle 28/120

Article no.: 377150 28/120
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hole ⌀ 28 mm
Version rigid
Clamping height max. 300 mm
Throat 120 mm
Type of product Clamp

Identification numbers & Classifications

Article number 377150 28/120
EAN / GTIN 4008158036816
Manufacturer number TW28-30-12-2K

Description

Version:

High-quality 2-part plastic handle.

Advantage:

  • Can be incorporated in to the welding table without using tools.
  • Wide variety of uses, and steplessly adjustable.
  • Convenient, secure, pin-point individual clamping.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart