Single pair of magnetic parallels for 366740 size 125×2.5 39 mm

Article no.: 366742 39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 39 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366742 39
EAN / GTIN 4045197558985
Manufacturer number 366742 39

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
GARANT − height tolerance 0.01 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366740.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart