Adapter plate 325/3 mm

Article no.: 363079 325/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xtric
Width 125 mm
Height 30 mm
Type of product Adapter plate

Identification numbers & Classifications

Article number 363079 325/3
EAN / GTIN 4067263787853
Manufacturer number 363079 325/3

Description

Version:

For fastening any clamping devices with pitch 52 mm and 96 mm, for adapting to zero point clamping systems. Supplied with 2 ZeroClamp holes 18M12, 200 mm pitch. Anodised aluminium.
2 x 96 mm grid for holding two centring clamps with a pitch of 96 mm or 3 x 52 mm grid for holding three centring clamps with a pitch of 52 mm. In addition to the two ZeroClamp 200-mm pitch holes in the bottom, there are two further 141.42-mm pitch holes.

Suitable for:

Centring vice No. 363000, 363300 and height extension base 363090.

Supplied with:

Centring bushings and fastening screws for Xtric size 50/80 and 125, caps for locator holes in Xtric size 125 when using Xtric size 50 or 80.