Pair of parallels magnetic 7 mm

Article no.: 363075 7
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
7 pieces in stock

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 80 mm
Width 2.5 mm
suitable for colour code Xtric 80
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 363075 7
EAN / GTIN 4062406090609
Manufacturer number 363075 7

Description

Note:

Sizes 15C, 20C, 22C, 30C and 32C were modified to suit the contour of the reduced-thickness jaws.