Version:
SolidCLAMP®. The innovative Click and Go system for quickly and easily changing the jaws on a wide range of vices.
Other jaw widths on request.
Advantage:
- Very quick jaw change – longer machine running time due to minimal set-up costs.
- Very high repetition accuracy with freely selectable clamping contour.
- Top jaws can be used with different manufacturers – easy to change over the jaws from vice manufacturer 1 to vice manufacturer 2.
- No screw fastenings, meaning no accumulations of chips.
Function:
Quick and easy to click the top jaws on to the base jaws. No need to spend time tediously bolting the jaws on to the vice.
Material:
Medium-strength aluminium.
Suitable for:
Base jaws No.
362635 size 4, 6, 7, 9, 11 and 12 (system 2).