{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Aluminium | |
Jaw height h | 36 mm | |
System | 2 | |
Type of product | Vice jaws |
Article number | 362652 80 | |
Manufacturer number | 2-080-AL-N |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Aluminium top jaw, soft for quick-change system for jaws 80 mm |
on request
In stock
22 pieces in stock
US $ 238.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 273.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 133.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
169 pieces in stock
US $ 157.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
US $ 133.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw height h | 36 | 28 | 28 | 28 | ||
Jaw length l | 50 | 50 | 50 | |||
Height h2 | 10 | 10 | 10 | |||
l2 | 11.5 | 11.5 | 11.5 | |||
Length l3 | 22.5 | 22.5 | 22.5 | |||
suitable for colour code | ZC 80 ;PCV 100 | ZC 80 ;PCV 100 | Xtric 80 | Xtric 80 | Xtric 80 | |
Type of product | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws |