Gripp insert 7

Article no.: 361160 7
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version round
Height 8 mm
Type of product Gripp insert

Identification numbers & Classifications

Article number 361160 7
EAN / GTIN 2050001919250
Manufacturer number 361160 7

Description

Application:

Serrated gripp insert, e.g. to clamp blanks. Smooth clamping insert with coating, e.g. for clamping pre-machined components. Serrated gripp insert, round, for drilling near to edges and for additional clearance under the workpiece.
For workpieces with a large radius or chamfer between 3 and 8 mm.
For workpieces with a large radius or chamfer between 3 and 8 mm.

Suitable for:

Gripp top jaw No. 361128361129.
Allmatic jaws No. 361206361354. GARANT Xpent top jaws No. 361128 and 361129. GARANT Xtric top jaw 363038 125.