Contact point for 3D edge finder 4 mm

Article no.: 359505 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,961 pieces in stock

Select article variation and quantity

Spherical point ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spherical point ⌀ 4 mm
Overall length L 31 mm
Type of product Probes

Identification numbers & Classifications

Article number 359505 4
EAN / GTIN 4045197589842
Manufacturer number 359505 4

Description

Application:

The contact point is screwed into the 3D edge finder when changing.

Suitable for:

Analogue and digital 3D edge finders No. 359520; 359500; 359550; 359450 size 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart