Cooling insert 4.5° 6-8 mm

Article no.: 354265 6-8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

for clamping ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SU1
for clamping ⌀ D1 6-8 mm
for slim shrink-fit chuck (4.5°) with D2 15 mm
Type of product Cooling insert

Identification numbers & Classifications

Article number 354265 6-8
EAN / GTIN 4045197443199
Manufacturer number 354265 6-8

Description

Suitable for:

GARANT shrink-fit unit No. 354210 SU1 and GARANT cooling unit No. 354215 CU1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart