ER collet chuck VARIA 32

Article no.: 319805 32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

for ER collet size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 32
Adapter V5
Overhang dimension A 30 mm
External ⌀ D 50 mm
Type of product Collet chuck

Identification numbers & Classifications

Article number 319805 32
EAN / GTIN 2050001077905
Manufacturer number 31.V532L33

Description

Advantage:

  • Quick change using a single clamping point, therefore tool change without risk of injury.
  • Cutter tools lie pre-set at the machine.
  • Compact design - low unit costs.

Application:

Mainly for drilling and centring.

Note:

Maximum tightening torque for VX3 and VX4 is 5.7 Nm, which can be achieved using the appropriate torque screwdriver No. 211750 size 5.7. Maximum tightening torque for V5 is 10 Nm. When releasing the deposits, do not travel beyond the stop. We recommend the EWS Clean and cleaning set for cleaning the Varia toolholders and replaceable inserts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart