Quick-change toolholder ER32 10 mm

Article no.: 319286 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
19 pieces in stock

Select article variation and quantity

Clamping ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Quick change adapter

Identification numbers & Classifications

Article number 319286 10
EAN / GTIN 4045197922830
Manufacturer number 319286 10

Description

Version:

Quick-change boring bar system.
For direct adaption the quick-change toolholder is screwed into the cylindrical clamping sleeve or VDI toolholder by a clamping nut with an external thread.

Application:

For internal machining with boring bars.

Suitable for:

Boring bars with 1, 2 or 3 drive flats.

Supplied with:

Blanking screws for cooling channel holes, blind nuts.

Note:

Pre-setting e.g. using GARANT No. 354760 VG1 or 355010 VGBASIC with reducer No. 354773 (sleeve No. 313291 size 25 with additional reducing adapter No. 319426; 319428 each in size 40/32).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart