Quick-change boring bar holder E

Article no.: 318200 E
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type E
Suitable for No. 318000 E
for boring bar ⌀ 20 mm
Length 100 mm
Type of product Steel toolholder

Identification numbers & Classifications

Article number 318200 E
EAN / GTIN 2050002067516
Manufacturer number 075003

Description

Application:

For holding boring bars and other tools with a cylindrical shank. Equipped with locking height adjustment screw and 3 tool clamping screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart