Sealing ring HP for ER clamping nut CENTRO P, DI32, Clamping ⌀ (1 mm increments): 8mm

Article no.: 309668 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

Clamping ⌀ (1 mm increments) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Centro P
Clamping ⌀ 8 mm
for type DI32
External ⌀ D 26.2 mm
Height L 2 mm
Type of product Collet chuck accessories

Identification numbers & Classifications

Article number 309668 8
EAN / GTIN 2050001705259
Manufacturer number 24603010800

Description

Version:

Mini = all sizes with “M”, extremely slim design.
MiniSlim = sizes with “MS”, extremely super slim design.
Taper = all sizes with “C”.
Standard
= all other sizes.
Vulcanised high-pressure sealing rings up to 80 bar.
0.5 mm clamping dia. range (+ 0.4 / − 0.1).

Suitable for:

ER CP clamping nuts No. 309665 size 32DI.

Note:

FAHRION system ER clamping nuts type CP and sealing rings type HP do not fit on to other systems!
FAHRION ER clamping nut CENTRO P HDC not suitable for standard ER collet chucks CENTRO P.
  • Sealing rings in 0.5 mm increments on request.
  • Sealing rings DI40 on request.

Not compatible with other sealing ring systems!

Downloads & documents

From the same series "Centro P" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart