Special pull stud S20×2 40

Article no.: 308800 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
156 pieces in stock

Select article variation and quantity

suitable for steep tapers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for steep tapers 40
Overall length L 53 mm
L1 25 mm
Thread M M16
Thread M1 S20×2
maximum tightening torque 50 Nm
suitable for taper arbors with colour code SK 40
Type of product Pull Stud

Identification numbers & Classifications

Article number 308800 40
EAN / GTIN 4045197151094
Manufacturer number 308800 40

Description

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Note:

Look in the eShop – you will find the right clamping wrench and width for every job.
When installing the pull stud, cheque the correct tightening torque.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart