Round tool bit 12X80 mm

Article no.: 295020 12X80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
118 pieces in stock

Select article variation and quantity

D×Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 12 mm
Tool material HSS Co 10
Length 80 mm
Type of product Tool blank

Identification numbers & Classifications

Article number 295020 12X80
EAN / GTIN 4045197187918
Manufacturer number 295020 12X80

Description

Version:

Tool bits with straight-cut square ends.
HSS Co 10 (10 % cobalt, 67 HRC).
Tool bits to DIN 4964 form A. Precision ground within tolerance h14.

Application:

For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart