Grooving toolholder, right-hand, Shank width / groove width w: 16/3mm

Article no.: 273760 16/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Select article variation and quantity

Shank width / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 3 mm
Application type right-hand
Through-coolant no
maximum ⌀ 50 mm
Grooving depth tmax 25 mm
Functional width L4 16 mm
Head length L1 41 mm
Shank width b 16 mm
Overall length L 150 mm
Screw 279815 5 (TX25; 6 Nm)
axial grooving possible yes
Type of product Boring bar

Identification numbers & Classifications

Article number 273760 16/3
EAN / GTIN 4045197485168
Manufacturer number 273760 16/3

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.
8×w

Note:

Maximum ⌀ = limited workpiece ⌀ due to the tool type.
From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring.
If necessary, use single-ended grooving inserts No. 273656273670.

Downloads & documents

Compare with similar products

This article


Recommendations


Grooving toolholder, right-hand, Shank width / groove width w: 16/3mm

Grooving toolholder, right-hand, Shank width / groove width w: 16/3mm

on request
In stock
22 pieces in stock
US $ 195.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
US $ 178.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 178.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
US $ 178.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 120.32
plus VAT at the current rate Prices plus delivery costs
axial grooving possible yes yes yes no no
Overall length L 150 mm 100 mm 100 mm 100 mm 100 mm
Through-coolant no no no no no
Head length L1 41 mm 30 mm 35 mm 33 mm 30 mm
Groove width w 3 mm 3 mm 4 mm 3 mm 3 mm; 4 mm
Application type right-hand right-hand right-hand right-hand right-hand
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart