This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Parting-off insert left-hand 5,1 mm

Article no.: 273200 5,1

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 5.1 mm
    Main application P
    Cutting conditions heavily interrupted
    Corner radius 0.2 mm
    Grade HB7035
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.15 mm/rev.
    Number of changes/inserts 1
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Indexable insert profile left-hand
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273200 5,1
    Manufacturer number 273200 5,1

    Application Table

    Steel < 500 N/mm²
    P
    140
    Steel < 750 N/mm²
    P
    120
    Steel < 900 N/mm²
    P
    100
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    50
    GG(G)
    K
    80
    continuous
     
    irregular
     
    interrupted
     
    wet maximum
     

    Description

    Application:

    For parting-off tools No. 273551273558.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart