Parting-off tool Heavy Duty, neutral, Blade height h5 / groove width w: 45/5,1mm

Article no.: 273558 45/5,1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade height h5 45 mm
Application type neutral
Through-coolant no
System key yes
for maximum workpiece ⌀ 170 mm
Overall length L 225 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 273558 45/5,1
EAN / GTIN 4062406084370
Manufacturer number 273558 45/5,1

Description

Version:

From blade height 100 mm with four insert seats.

Suitable for:

Toolholder No. 273984274000 or No. 319132; 319133 (VDI toolholder).

Attention:

Please order the assembly key No. 279940 separately.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart