Shim set IR

Article no.: 272650 IR
Set price 10 Piece (19.45 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • Price per set 10  Piece
    US $ 194.47 / Piece
    Set price 10 Piece (19.45 US $ / 1 Piece)
  • from 10 sets
    US $ 162.05 / Piece
    Set price 10 Piece (16.21 US $ / 1 Piece)
on request
In stock
22 pieces in stock

Product details

Technical Data

Machining direction right-hand
for insert size L 16 mm
Type of product Shim

Identification numbers & Classifications

Article number 272650 IR
EAN / GTIN 4045197371706

Description

Content:

10 pieces: No. 272620
size -1.5; -0.5; 0; 0.5;
2×1.5; 2.5; 3.5; 4.5
No. 272624 size S

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.