Shim set ER

Article no.: 272650 ER
Set price 10 Piece (20.88 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • Price per set 10  Piece
    US $ 208.82 / Piece
    Set price 10 Piece (20.88 US $ / 1 Piece)
  • from 10 sets
    US $ 174.02 / Piece
    Set price 10 Piece (17.40 US $ / 1 Piece)
on request
In stock
23 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Machining direction right-hand
for insert size L 16 mm
Type of product Shim

Identification numbers & Classifications

Article number 272650 ER
EAN / GTIN 4045197371690
Manufacturer number 272650 ER

Description

Content:

10 pieces: No. 272600
size -1.5; -0.5; 0; 0.5;
2×1.5; 2.5; 3.5; 4.5
No. 272604 size S

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart