simturn AX toolholder D = 7 mm 16 mm

Article no.: 270543 16
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

⌀ Dg6 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ANSH
Through-coolant yes
L1 75 mm
Clamping screw 279710 1
Type of product Cutter holder

Identification numbers & Classifications

Article number 270543 16
EAN / GTIN 2050002065277
Manufacturer number A07.0016

Description

Application:

For all standard applications.