{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | ATKW | |
Drive | TX15 | |
Thread | M6 | |
Length L | 7.5 mm | |
Tightening torque | 11.5 Nm | |
Type of product | Screw |
Article number | 279710 1 | |
EAN / GTIN | 2050002067394 | |
Manufacturer number | A M6X7,5T15F | |
Manufacturer | SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com |