{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMW 09T308 | |
Grade | CBN725 | |
Tool material | CBN | |
Cutting edge version | T | |
Cutting depth ap | 0.1 mm - 0.3 mm | |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 100 m/min - 140 m/min | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 265420 T | |
Manufacturer number | 265420 T |