Bridge for MicroKom® hi.flex and MicroKom BluFlex® 2 270-305 mm

Article no.: 238395 270-305
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Boring range ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Boring range ⌀ 270 mm - 305 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 238395 270-305
EAN / GTIN 4047109280175
Manufacturer number M05 80520

Description

Suitable for:

MicroKom® hi.flex No. 238380 6 – 125 and No. 238391 6 - 125 as well as MicroKom BluFlex® 2 No. 238398 6 – 125 and No. 238392.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart