KOMET KUB Centron® Powerline carbide drill tip 70

Article no.: 236659 70
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade TiN
⌀ d2 16.3 mm
suitable for drilling head 36; 39; 39.2 mm
Clamping screw 239654_8IP
Type of product Cutter insert for centre drilling and spot drilling

Identification numbers & Classifications

Article number 236659 70
EAN / GTIN 4047109227200
Manufacturer number V96 01160.8450

Description

Suitable for:

Centron No. 236651.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart