KOMET KUB Centron® centring point, HSS 46

Article no.: 236655 46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade TiAlN
⌀ d2 10 mm
suitable for drilling head 46 − 64 mm
Suitability Inox / cast iron
Type of product Cutter insert for centre drilling and spot drilling

Identification numbers & Classifications

Article number 236655 46
EAN / GTIN 4047109090132
Manufacturer number V95 10042.0090

Description

Suitable for:

Centron No. 236650.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart