{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 25 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 75 mm | |
Overhang LA | 108 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 080407 | |
Pack of insert screws | 239700 8IP (1.3 Nm) | |
Number of cutting edges Z | 2 | |
Overall length L | 139 mm | |
Type of product | Indexable drill |
Article number | 234020 25 | |
EAN / GTIN | 4062406738761 | |
Manufacturer number | 234020 25 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Power Drill indexable drill ABS® shank 25 mm
on request
In stock
6 pieces in stock
US $ 574.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 699.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Through-coolant | yes | yes |
ISO code indexable insert | SOGX 080407 | SOGX 080407 |
Nominal ⌀ D | 25 | 25 |
Pack of insert screws | 239700 8IP (1.3 Nm) | 239700 8IP (1.3 Nm) |
Series | Power Drill | Power Drill |
Type of product | Indexable drill | Indexable drill |