{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 18.5 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ISO 9766 | |
Through-coolant | yes | |
Reach L1 | 95 mm | |
Overhang LA | 113 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOGX 060305 | |
Pack of insert screws | 239700 6IP2 (0.6 Nm) | |
Indexable insert type for internal cutter | HB6810; HB6535; HB6640; HB630 | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 234015 18,5 | |
EAN / GTIN | 4045197697080 | |
Manufacturer number | 234015 18,5 |