{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 66 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 42 mm | |
maximum cutting depth ap max | 2 mm | |
maximum cutting depth ap max for LD geometry | 5 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
Circular interpolation milling ⌀ Dmin | 108 mm | |
Circular interpolation milling ⌀ Dmax | 130 mm | |
Ramping angle αmax | 0.5 degrees | |
Ramping length L for αmax | 41 mm | |
Indexable insert size | 14 | |
suitable indexable insert | SOMT.. | |
Insert screw | 229719 (20 IP; 4.5 Nm) | |
Setting angle κ | 10 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 222065 66/4S | |
EAN / GTIN | 4960664719648 | |
Manufacturer number | THN07664 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |