{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 25 mm | |
Flute length Lc | 37 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 113265 8 | |
EAN / GTIN | 4062406235222 | |
Manufacturer number | 113265 8 |
This article |
Recommendations |
|
---|---|---|
Stub drill HSS-E 8 mm
on request
In stock
68 pieces in stock
from
1
Pieces
US $ 22.78
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 18.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
529 pieces in stock
US $ 3.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Coating | TiAlN | uncoated |
Nominal ⌀ DC | 8 mm | 8 mm |
Shank | Plain shank | Plain shank |
Tool material | HSS E | HSS |
Point angle | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 |