{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 10 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Norm | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 19 | |
Incremental steps of drills | 0.5 mm | |
with case | yes | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 113780 1-10 | |
EAN / GTIN | 4062406233112 | |
Manufacturer number | 113780 1-10 |