Letter punch set, 27 pieces Normal script A − Z, &, Character height: 8mm

Article no.: 085430 8
Set price 27 Piece (5.73 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
67 pieces in stock 67 pieces available in 3-4 working days

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 89 mm
Character height 8 mm
Shank thickness 12.7
Type of product Hand punch

Identification & Classification

Article number 085430 8
EAN / GTIN 5022044005174
Manufacturer number 625

Description

Version:

Made of hard and tough steel with particularly precise machine engraving and depth tolerance; accurately centred. Calibrated shank, through hardened. Striking head enhancement for safe working. Supplied in a plastic case.
High performance precision punches, chemically nickel-plated, very long service life.
Normal script; i. e. the punched character can be read directly on the component.

Application:

For punching into materials with a strength up to 1200 N/mm2.

Spare part:

Individual number punches under No. 085411 size font height/number, e. g. No. 085411 size 3/1.
Individual letter punches under No. 085431 size font height/character, e.g. No. 085431 size 3/A.

Note:

Other hand and machine punches of all types, such as punches with a company’s logo etc., are available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart