Letter punch set, 27 pieces Normal script A − Z, & 1 mm

Article no.: 085430 1
Set price 27 Piece (3.35 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
6 pieces in stock

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 63.5 mm
    Character height 1 mm
    Shank thickness 6.35
    Type of product Hand punch

    Identification numbers & Classifications

    Article number 085430 1
    EAN / GTIN 5022044003842
    Manufacturer number PP27010

    Description

    Version:

    Made of hard and tough steel with particularly precise machine engraving and depth tolerance; accurately centred. Calibrated shank, through hardened. Striking head enhancement for safe working. Supplied in a plastic case.
    High performance precision punches, chemically nickel-plated, very long service life.
    Normal script; i. e. the punched character can be read directly on the component.

    Application:

    For punching into materials with a strength up to 1200 N/mm2.

    Spare part:

    Individual number punches under No. 085411 size font height/number, e. g. No. 085411 size 3/1.
    Individual letter punches under No. 085431 size font height/character, e.g. No. 085431 size 3/A.

    Note:

    Other hand and machine punches of all types, such as punches with a company’s logo etc., are available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart